Jaw Coupling Insert, Bronze, FC12

  • Mfr # XFCBB12
  • Zoro # G1401951
product price: 
$
37.29
/ea

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
FC12
Material - Spiders
Bronze
Rated Torque
200 in-lb
Max. RPM
1,800 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XFCBB12
Zoro #
G1401951
UPC #
781711080641
Country of Origin
Croatia

Dimensions

Size - Jaw Couplings
FC12
Coupling Size
FC12
Shaft Dia. Range (In.)
3/8 to 5/8
Spider Width
0.63 in
Outside Diameter
1 1/4 in

Details

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Bronze
Rated Torque
200 in-lb
Max. RPM
1,800 RPM
HP Rating @ 100 RPM
0.30
Temp. Range
-60 Degrees to 250 Degrees F
HP Rating @ 870 RPM
2.8 hp
HP Rating @ 300 RPM
1.0
Serviceable Temp. Range (F)
-60 to 250
HP Rating @ 690 RPM
2.2 hp
Type
Bost Bronze
HP Rating @ 1750 RPM
5.6 hp
HP Rating @ 1150 RPM
3.6 hp
HP Rating @ 50 RPM
0.16 hp
Item
Oil Impregnated Spider Insert
Max. Torque (In.-Lbs.)
200
Color
Bronze
Number of Teeth
6
Maximum Operating Temperature
250 Degrees F
Spider Type
Solid Center Spider
Compatible Hub Manufacturer Part Number
FC12
Working Torque
200 in-lb
Parallel Misalignment
0.001 in
Zero Backlash
No
For Misalignment Type
Angular, Parallel
Angular Misalignment
0.5 Degrees
Horsepower @ 100 RPM
0.32 hp
Maximum Speed
1,750 RPM
Maximum Torque
200 in-lb
System of Measurement
Inch
Fail Safe
Yes
Standards
ISO 9001
Minimum Operating Temperature
-60 Degrees F
Horsepower @ RPM
3.6 hp @ 1150 RPM
Weight
0.051 lb
Spider Material
Bost-Bronz
Wire Color
Bronze

Description

Oil Impregnated Spider Insert, Coupling Size FC12, Outside Diameter 1 1/4 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.32 hp, Spider Material Bost-Bronz, Maximum Torque 200 in-lb, Parallel Misalignment 0.001 in, Angular Misalignment 0.5 Degrees , Color Bronze, Compatible Hub Manufacturer Part Number FC12, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 3.6 hp @ 1150 RPM, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews