Shop SLOAN
See all product information
Create Account
Control Stop, Screwdriver Adjustable
- Mfr # H700A
- Zoro # G1421971
product price:Â
$
94.49
/ea
Key Features
Type
Urinal, with Free Spinning Vandal Resistant Cap
Size
3/4"
Material
Brass, Rubber
Fits Brand
Sloan
For Use With
Royal flushometer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H700A
- Zoro #
- G1421971
- UPC #
- 671254125124
- Country of Origin
- United States
Dimensions
- Size
- 3/4"
Details
- Item
- Control Stop
- Type
- Urinal, with Free Spinning Vandal Resistant Cap
- Material
- Brass, Rubber
- Fits Brand
- Sloan
- For Use With
- Royal flushometer
- Includes
- Stop Assembly
- Product Type
- Control Stop
- Compatible Brand
- Sloan
- Compatible Series
- Royal(R)
- Compatible Product Type
- Toilets, Urinals
- Compatible SubBrand
- Flush Valves
- Shell Material
- Brass, Rubber
Description
Control Stop, Screwdriver Adjustable, Urinal, with Free Spinning Vandal Resistant Cap, Size 3/4 In., Inlet (In.) -, Replaces -, For Use With Royal flushometer, Includes Stop Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.