Shop ORBIT
Create Account
Underground 69500 Universal Drip Parts; Piece - 92
- Mfr # 202874
- Zoro # G904145255
product price:Â
$
39.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202874
- Zoro #
- G904145255
- UPC #
- -
- Country of Origin
- China
Description
Features
- Essential Universal Drip Parts
- 92 Piece
- Most Commonly Used 1/4 in. Fittings
- Heads & Accessories
- Drip Installation Instructions Included
- Refillable Case
- Includes Installation Guide.
- Dimension - 1.25 x 8.13 x 6.75 in.
- Item Weight - 0.8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.