Shop NAUGATUCK
See all product information
Create Account
Float Ball, Round, SS, 2 In
- Mfr # GR20S4281C
- Zoro # G1422836
product price:Â
$
19.29
/ea
Key Features
Material of Construction
stainless steel
Shape
ROUND
For Use With
Liquid Level
Float Dia.
2 in
Connection
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR20S4281C
- Zoro #
- G1422836
- UPC #
- -
- Country of Origin
- United States
- Item
- Float Ball
- Material of Construction
- stainless steel
- Shape
- ROUND
- For Use With
- Liquid Level
- Connection
- Internal
- Max. Liquid Temp.
- 225 Degrees F
- Float Weight
- 0.92 oz
- Thread Type
- Machine Thread
- Material
- Stainless Steel
- Connection Type
- Threaded
- Product Type
- Float Ball
- Compatible Product Type
- Liquid Level
- Float Shape
- Cylindrical
- Connection Location
- Internal
- Fluid Temperature - Maximum
- 225 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Float Dia.
- 2 in
- Thread Size
- 10-32
- Overall Diameter
- 2 in
- Material Thickness
- 28 ga
Description
Float Ball, Stainless Steel, Internal Connection, 2 in Float Dia., Not Applicable Float Length, Float Weight 0.92 oz, Thread Type Machine Thread, Thread Size 10-32, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.