Shop COLDER

Inline Insert, Acetal, Straight-Through

  • Mfr # PMC2004
  • Zoro # G1486222

product price: 
$
9.35
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Tube
Pipe Size - Pipe Fitting
1/4 in
Series
PMC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMC2004
Zoro #
G1486222
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Tube Inside Dia.
11/64 in
Tube Outside Dia.
1/4 in
Body Dia.
0.58 in
Length
1 5/32 in
Pipe Size (Fittings)
1/4"
Coupling Size
1/8 in
Fitting Side B Tube Inner Diameter
17/100 in
Overall Length
1 5/32 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 5/32 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Tube
Series
PMC
Color
White
Specific Pipe Fitting Shape
Inline Insert
Standards
FDA Approved, NSF, RoHS, USDA
Basic Pipe Fitting Material
Plastic
Max. Pressure
120 psi
Straight-Through/Shut-Off
Straight-Through
Temp. Range
-40 Degrees to 180 Degrees F
Pipe Fitting Connection Type
Tube
For Use With
MC and PMC Couplers
Basic Pipe Fitting Shape
Insert
Fitting Side A Connection Type
Insert
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
180 Degrees F
Fitting Material
Acetal
Flow Control Type
Flow-through
Application
Air, Non-Potable Water
Fitting Side B Connection Type
Tube
Fitting Shape
Insert
Fitting Side 1 Connection Type
Quick-Disconnect Insert
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Tube
Wire Color
White

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 5/32 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.