Shop CDI
See all product information
Create Account
Interchangeable Offset Head, 24mm
- Mfr # QYSBXM24A
- Zoro # G1498572
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Head Type
Box End
Drive Size
Y (9/16 in)
Overall Length
5 5/8 in
Max. Torque
160 ft.-lb.
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QYSBXM24A
- Zoro #
- G1498572
- UPC #
- 662459974044
- Country of Origin
- United States
Dimensions
- Drive Size
- Y (9/16 in)
- Size
- 24mm
- Overall Length
- 5 5/8 in
Details
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Box End
- Max. Torque
- 160 ft.-lb.
- Number of Points
- 6
- Offset
- 0 Degrees
- Sub-Category
- CDI Torque Products
- For Use With
- Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS
- Head Material
- Alloy Steel
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 24mm, Overall Length 5 5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov