Shop CDI
See all product information
Create Account
Torque Head, 12 pt Box End, Z, 1-5/8"
- Mfr # TCQZX52A
- Zoro # G1503323
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Head Type
Box End
Drive Size
Z (63/64 in)
Size
1 5/8 in
Overall Length
5 1/2 in
Max. Torque
480 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCQZX52A
- Zoro #
- G1503323
- UPC #
- 662459937438
- Country of Origin
- United States
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Box End
- Max. Torque
- 480 ft-lb
- Number of Points
- 12
- Offset
- 15 Degrees
- For Use With
- Mfg. No. 600T-I, 800NMIMH
- Head Material
- Alloy Steel
- Sub-Category
- CDI Torque Products
Dimensions
- Drive Size
- Z (63/64 in)
- Size
- 1 5/8 in
- Overall Length
- 5 1/2 in
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 1 5/8 in, Overall Length 5 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.