Inline Insert, Acetal, Straight-Through

  • Mfr # PMC2202
  • Zoro # G1571622
product price: 
$
7.29
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
1/8 in
Series
PMC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMC2202
Zoro #
G1571622
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Tube Inside Dia.
1/8 in
Body Dia.
0.5 in
Length
1 1/16 in
Coupling Size
1/8 in
Overall Length
1 1/16 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/8 in
Wire Rope Length
1 1/16 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Series
PMC
Straight-Through/Shut-Off
Straight-Through
Basic Pipe Fitting Shape
Insert
Pipe Fitting Connection Type
Barbed
For Use With
MC and PMC Couplers
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved, NSF, RoHS, USDA
Specific Pipe Fitting Shape
Inline Insert
Color
White
Max. Pressure
120 psi
Temp. Range
-40 Degrees to 180 Degrees F
Application
Air, Non-Potable Water
Maximum Operating Pressure
120 psi
Maximum Operating Temperature
180 Degrees F
Fitting Material
Acetal
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
Insert
Fitting Side A Connection Type
Barbed
Flow Control Type
Flow-through
Fitting Shape
Insert
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
120 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
40 Degrees F
Wire Color
White

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 1/16 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & reviews