20V MAX* 1 in. PEX Expander
- Mfr # DCE400B
- Zoro # G1575021
Key Features
Specifications
Details
- MFR #
- DCE400B
- Zoro #
- G1575021
- UPC #
- 885911502290
- Country of Origin
- China
- Item
- Cordless Expansion Tool
- Tool Weight
- 4 lb
- Features
- Automatic Rotating Head Action for Even Pipe Expansion, LED Work Light, Dual-Sided Ladder and Belt Hook, Expands 3/8 in to 1 in Pex Type-A Tubing, Right Angle Design for Use in Tight Spaces
- Corded/Banded
- Cordless
- Battery Included / Bare Tool
- Bare Tool
- Cordless Tool Battery Type
- Li-Ion
- For Use With
- Pipe 1/2 in to 1 in
- Includes
- Grease, Kit Box
- Corded/Cordless
- Cordless
- Voltage
- 20 V DC
- Number of Batteries Included
- 0
- Power Source
- Cordless
- Includes Batteries
- No
- Battery Platform
- 20V MAX*
- Cordless Tool Kit Contents
- (1) Bare Tool
- Handle Type
- Pistol Grip
- Includes Battery
- Tool Only
- Tool Series
- 20V MAX*
Dimensions
- Tool Length
- 6 3/4 in
- For Cable Size
- 1/2 in
- Overall Length
- 6.75 in
- Minimum Compatible Tube Size
- 1/2 in
- Expansion Head Sizes Included
- 1/2 in, 3/4 in, 1 in
- Maximum Compatible Tube Size
- 1 in
- Wire Rope Length
- 6.75 in
- Length
- 6.75 in
- For Tube Size - Maximum
- 1 in
- For Tube Size - Minimum
- 1/2 in
- Fits Chest Size
- Automatic Rotating Head Action for Even Pipe Expansion, LED Work Light, Dual-Sided Ladder and Belt Hook, Expands 3/8 in to 1 in Pex Type-A Tubing, Right Angle Design for Use in Tight Spaces
Description
The DEWALT DCE400B 20V MAX* 1 in. PEX Expander is a cordless tool rated for use with PEX Type-A tubing ranging from 3/8 in. to 1 in. diameter. Featuring an automatic rotating head, this expander provides pipe expansion as specified by the manufacturer and is suitable for use in tight or dimly lit spaces thanks to its right-angle design and integrated LED work light. This bare tool operates on the DEWALT 20V MAX battery platform (battery sold separately) and includes a pistol grip handle that is intended to provide comfort during operation.
Key Features of the DEWALT DCE400B 20V MAX* 1 in. PEX Expander:
- Expansion Range: Rated for use with PEX Type-A tubing sizes between 3/8 in. and 1 in., with included heads for 1/2 in., 3/4 in., and 1 in.
- Automatic Rotating Head: Facilitates pipe expansion as specified by the manufacturer.
- Cordless Operation: Enables cordless operation powered by a Li-Ion battery (not included).
- LED Work Light: Integrated LED work light aids visibility during dark or confined work areas.
- Pistol Grip Handle: Rubber over-molded handle is intended to provide comfort during operation.
- Dual-Sided Hang/Belt Hook: Allows convenient storage while moving around the jobsite.
- Compatibility: Uses DEWALT® Expansion Heads; also compatible with select Milwaukee® and Uponor® heads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.