Module, Motor Load
- Mfr # LUFV2
- Zoro # G1591362
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
For Use With
TeSys U-Line Starters
Features
Motor Load Indicator
Accessory Type
Function Module
Tightening Torque
0.2-0.25 N.m 2.5 mm flat
Function Available
indication of motor load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUFV2
- Zoro #
- G1591362
- UPC #
- 785901276364
- Country of Origin
- Korea, Republic of
Details
- Item
- Function Module
- For Use With
- TeSys U-Line Starters
- Features
- Motor Load Indicator
- Accessory Type
- Function Module
- Tightening Torque
- 0.2-0.25 N.m 2.5 mm flat
- Function Available
- indication of motor load
- Mounting Location
- front side
- Type Of Output Signal
- value of I average/Ir ratio within the range of 0 to 2 for LUCB and LUCD || value of I average/Ir ratio within the range of 0 to 3 for LUCC
- Analogue Output Current
- 4-20 mA
- Connection Pitch
- 3.81 mm
- Measurement Accuracy
- +/- 10 % with multifunction control unit 1 % of Ir || +/- 6 % with advanced control unit
- Connections - Terminals
- Mounting Mode
- plug-in
- Device Short Name
- LUF
- Product Compatibility
- LUCC || LUCM || LUCB || LUCD
- Product Or Component Type
- function module
- Load Impedance Ohmic
- 100 Ohm typical || <= 500 Ohm
- Associated Cable Type
- AWG 26...AWG 16
- Range
- TeSys
- [Us] Rated Supply Voltage
- 24 V DC
- Standards
- REACH, RoHS
- Compatible with Series
- TeSys Ultra
- Compatible Series
- TeSys Ultra
Description
Function Module, Accessory Type Function Module, Compatible with Series TeSys Ultra, Standards REACH, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.