Shop PANDUIT
See all product information
Create Account
HDMI Coupler Module, Mini-Com, White
- Mfr # CMHDMIWH
- Zoro # G1605712
product price:Â
$
46.79
/ea
Key Features
Cable Type
HDMI
Number of Ports
1
Color
White
Features
For Use With Panduit Mini-Com System
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHDMIWH
- Zoro #
- G1605712
- UPC #
- 074983205981
- Country of Origin
- China
Dimensions
- Overall Width
- 1 1/4 in
- Overall Height
- 3/4 in
- Overall Depth
- 1 3/8 in
Details
- Item
- Keystone Jack
- Cable Type
- HDMI
- Number of Ports
- 1
- Color
- White
- Features
- For Use With Panduit Mini-Com System
- Material
- Plastic
- Termination Type
- Coupler
- Series
- Mini Com
- Standards
- CE, RoHS Compliant
- Compatible Connector Type
- HDMI
- RCA Insulator Color
- White
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type HDMI, Color White, RCA Insulator Color White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 1 1/4 in, Standards CE, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.