Displayport Male To Hdmi Female Adapter (Black) - Dpmhdmifk-Ax
- Mfr # DPMHDMIFK-AX
- Zoro # G0098300
product price:Â
$
22.89
/ea
Key Features
Cable Type
DisplayPort/HDMI
Color
Black
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Maximum Resolution Supported
1920 x 1080
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPMHDMIFK-AX
- Zoro #
- G0098300
- UPC #
- 841280196256
- Country of Origin
- Unknown
- Item
- A/V Adapter
- Cable Type
- DisplayPort/HDMI
- Color
- Black
- Connector Type on First End
- DisplayPort 1.2 Digital Audio/Video - Male
- Maximum Resolution Supported
- 1920 x 1080
- Connector Type on Second End
- HDMI 2.0 Digital Audio/Video - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.