Exit Trim, Value Series, Pull, Silver
- Mfr # 03PN 628 W-CYL
- Zoro # G1617318
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Series
Value Series
For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Door Handing
Right Hand Reversible
Finish
Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03PN 628 W-CYL
- Zoro #
- G1617318
- UPC #
- -
- Country of Origin
- United States
- Series
- Value Series
- Door Handing
- Right Hand Reversible
- Finish
- Anodized Aluminum
- Fire Rated
- No
- Grade
- 1
- Item
- Mechanical Exit Device Trim
- Color
- Silver
- Application
- Exterior Trim for Exit Device
- Outside Trim Type
- Pull
- ADA Compliant
- No
- Standards
- BHMA
- Performance
- Heavy Duty
- Features
- Aluminum Stampings, Durable As The Panic Devices, Provide Security for All Types of Installations, Simple Changing Functions, Stand Up to Heavy Use and Abuse
- Visual Indicator Message
- No Message
- Product Type
- Mechanical Exit Device Trim
- ANSI Grade
- 1
- Performance Grade
- 1
- For Use with Exit Device
- Exterior, Rim, Vertical Rod
- ANSI/BHMA Finish
- Satin Aluminum, Clear Anodized
- Hand Orientation
- Right-Handed
- Exit Device Style
- Pull
- Wire Color
- Silver
Dimensions
- For Door Thickness
- 1 3/4 in
- Fits Stile Width
- 4 in
- Overall Length
- 6 1/2 in
- Max. Door Width
- 48 in
- Max. Door Height
- 96 in
- Overall Width
- 2 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Width - Maximum
- 48 in
- Door Height - Maximum
- 96 in
- Length - Maximum
- 6 1/2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, Value Series Series, Fire Rated No, Color Silver, Anodized Aluminum Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 6 1/2 in, Overall Width 2 in, Grade 1, Standards BHMA, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.