Float Ball, Round, Copper, 6 In
- Mfr # C6-7
- Zoro # G1617533
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Copper
Connection
Internal
Float Dia.
6 in
Float Weight
1.13 oz
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6-7
- Zoro #
- G1617533
- UPC #
- 098268435818
- Country of Origin
- United States
Dimensions
- Float Dia.
- 6 in
- Thread Size
- 5/16"-18
- Overall Diameter
- 6 in
Details
- Item
- Float Ball
- Material of Construction
- Copper
- Connection
- Internal
- Float Weight
- 1.13 oz
- Max. Liquid Temp.
- 200 Degrees F
- Float Specific Gravity
- 0.13
- For Use With
- Automatic Watering Kits, Stems and Nuzzle Assemblies
- Threaded
- Self, 5/16-18
- Shape
- ROUND
- Material
- Copper
- Connection Type
- Threaded
- Product Type
- Float Ball
- Float Shape
- Cylindrical
- Connection Location
- Internal
- Fluid Temperature - Maximum
- 200 Degrees F
- Compatible Product Type
- Float Valves
- Shell Material
- Copper
Description
Float Ball, Copper, Internal Connection, 6 in Float Dia., Float Weight 1.13 oz, Thread Size 5/16 In.-18, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.