Shop KERICK
See all product information
Create Account
Float Ball, Rectangular, Polyethylene, 2 In
- Mfr # PF224
- Zoro # G1618233
product price:Â
$
6.59
/ea
Key Features
Material of Construction
Polyethylene
Float Width
2 in
For Use With
Mfr. No. PS3838, PS0505 , PT050525, PT3838187
Shape
Rectangular
Float Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF224
- Zoro #
- G1618233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Float Width
- 2 in
- Float Dia.
- 2 in
- Thread Size
- 1/4"-20
- Float Height
- 2 in
- Float Length
- 4 in
- Overall Diameter
- 2 in
Details
- Item
- Float Ball
- Material of Construction
- Polyethylene
- For Use With
- Mfr. No. PS3838, PS0505 , PT050525, PT3838187
- Shape
- Rectangular
- Max. Liquid Temp.
- 100 Degrees F
- Connection
- Internal
- Float Weight
- Less than 1 lb
- Material
- Polyethylene
- Thread Type
- Self Tapping
- Standards
- NSF
- Connection Type
- Threaded
- Product Type
- Float Ball
- Float Shape
- Cylindrical
- Fluid Temperature - Maximum
- 175 Degrees F
- Compatible Product Type
- Float Valves
- Connection Location
- Internal
Description
Float Ball, Polyethylene, Internal Connection, 2 in Float Dia., 4 in Float Length, 2 in Float Width, 2 in Float Height, Float Weight Less than 1 lb, Thread Type Self Tapping, Thread Size 1/4 In.-20, Max. Liquid Temp. 100 Degrees F, For Use With Mfr. No. PS3838, PS0505 , PT050525, PT3838187, Standards NSF