Float Ball, Round, SS, 5 In
- Mfr # GR50S419HA
- Zoro # G1631603
product price:Â
$
82.29
/ea
Key Features
Material of Construction
stainless steel
Max. Liquid Temp.
225 Degrees F
Connection
External
Thread Size
1/4 in
Float Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR50S419HA
- Zoro #
- G1631603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4 in
- Float Dia.
- 5 in
- Overall Diameter
- 5 in
- Material Thickness
- 19 ga
Details
- Item
- Float Ball
- Material of Construction
- stainless steel
- Max. Liquid Temp.
- 225 Degrees F
- Connection
- External
- Thread Type
- Machine Thread
- Float Weight
- 11.54 oz
- For Use With
- Liquid Level
- Shape
- ROUND
- Material
- Stainless Steel
- Connection Type
- Threaded
- Product Type
- Float Ball
- Compatible Product Type
- Liquid Level
- Float Shape
- Cylindrical
- Fluid Temperature - Maximum
- 225 Degrees F
- Connection Location
- External
- Shell Material
- Stainless Steel
Description
Float Ball, Stainless Steel, External Connection, 5 in Float Dia., Not Applicable Float Length, Float Weight 11.54 oz, Thread Type Machine Thread, Thread Size 1/4 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.