Shop DEWALT
See all product information
Create Account
Variable Switch, 4.375 in L
- Mfr # 152274-29
- Zoro # G1632395
product price:Â
$
86.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DC720KA TYPE 1, DC725KA TYPE 1, DC730KA TYPE 1, DC742KA TYPE 1, DC742VA TYPE 1, DCD760B TYPE 1, DCD760KL TYPE 1, DCD775B TYPE 1, DCD775KL TYPE 1
Overall Length
4 3/8 in
Product Type
Variable Switch
For Use With
Cordless Compact Drill/Driver Kit, Cordless Drill/Driver Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152274-29
- Zoro #
- G1632395
- UPC #
- -
- Country of Origin
- United States
- Item
- Variable Switch
- Fits Brand
- DEWALT(R)
- For Use With Mfr. Model Number
- DC720KA TYPE 1, DC725KA TYPE 1, DC730KA TYPE 1, DC742KA TYPE 1, DC742VA TYPE 1, DCD760B TYPE 1, DCD760KL TYPE 1, DCD775B TYPE 1, DCD775KL TYPE 1
- Product Type
- Variable Switch
- For Use With
- Cordless Compact Drill/Driver Kit, Cordless Drill/Driver Kit
- Compatible Manufacturer Model Number
- DC720KA TYPE 1, DC725KA TYPE 1, DC730KA TYPE 1, DC742KA TYPE 1, DC742VA TYPE 1, DCD760B TYPE 1, DCD760KL TYPE 1, DCD775B TYPE 1, DCD775KL TYPE 1
- Compatible Product Type
- Cordless Compact Drill/Driver Kit, Cordless Drill/Driver Kit
Dimensions
- Overall Length
- 4 3/8 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Variable Switch, Overall Length 4 3/8 in, For Use With Cordless Compact Drill/Driver Kit, Cordless Drill/Driver Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.