Cage Unit
- Mfr # 1985
- Zoro # G1632605
product price:Â
$
69.49
/ea
Key Features
For Use With Mfr. Model Number
522/523 series Steam Trap
Fits Brand
Warren Webster
For Use With
Steam Trap Series: 5H,522,522H,522HB,522G,522L,522R,522S,522T,523,523H,523H1,523G,523L,523R,524,2205,226-S,23H6S,22LGS
Material
Brass/Stainless Steel
Features
Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1985
- Zoro #
- G1632605
- UPC #
- -
- Country of Origin
- Mexico
Details
- For Use With Mfr. Model Number
- 522/523 series Steam Trap
- Fits Brand
- Warren Webster
- Item
- Steam Trap Cage Unit
- For Use With
- Steam Trap Series: 5H,522,522H,522HB,522G,522L,522R,522S,522T,523,523H,523H1,523G,523L,523R,524,2205,226-S,23H6S,22LGS
- Material
- Brass/Stainless Steel
- Features
- Size
- Compatible Steam Trap Type
- Thermostatic
- Operating Pressure - Maximum
- 25 psi
- Compatible with Series
- 522/523
- Compatible Series
- 522/523
- Product Type
- Steam Trap Cage Unit
- Compatible Brand
- Warren Webster
- Shell Material
- Brass/Stainless Steel
Description
Steam Trap Cage Unit, Compatible Brand Warren Webster, Compatible Series 522/523, Compatible Steam Trap Type Thermostatic, Material Brass/Stainless Steel, Operating Pressure - Maximum 25 psi, Product Type Steam Trap Cage Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.