Complete Stack Assembly, 3 in. dia.
- Mfr # L3-N7
- Zoro # G1653386
product price:Â
$
1,110.99
/ea
Free Shipping & Returns
Key Features
Dia.
3 in
Manufacturers Warranty Length
1 yr
Overall Diameter
3 in
Manufacturer Warranty Length
1 yr
Product Type
Complete Stack Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L3-N7
- Zoro #
- G1653386
- UPC #
- -
- Country of Origin
- United States
- Item
- Complete Stack Assembly
- Product Type
- Complete Stack Assembly
Dimensions
- Dia.
- 3 in
- Manufacturers Warranty Length
- 1 yr
- Overall Diameter
- 3 in
- Manufacturer Warranty Length
- 1 yr
Description
Complete Stack Assembly, 3 in Dia., Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.