Shop MTC BIO
See all product information
Create Account
Sampling Bags - Sterile Sampling Bags
- Mfr # B5780
- Zoro # G223359197
product price:Â
$
203.99
/pk of 500, $0.41/ea
Free Shipping & Returns
Key Features
Capacity - Metric
798 mL
Overall Width
114 mm
Thickness
2.8 mil
Color
Clear
Closure Type
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5780
- Zoro #
- G223359197
- UPC #
- -
- Country of Origin
- China
- Capacity - Metric
- 798 mL
- Color
- Clear
- Closure Type
- Wire
- Standards
- EPA, FDA, USDA
- Material
- Polyethylene
- Style
- Standard
- Capacity - English
- 27 fl oz
- Item
- Sampling Bags - Sterile Sampling Bags
- Product Type
- Sampling Bag
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Standard
- Sensor Body Style
- Standard
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 114 mm
- Thickness
- 2.8 mil
- Wire Rope Length
- 304 mm
- Overall Length
- 304 mm
- Length
- 304 mm
Description
Sampling Bags - Sterile Sampling Bags, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 27 fl oz, Capacity - Metric 798 mL, Overall Length 304 mm, Overall Width 114 mm, Thickness 2.8 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.