Endmill, 2 FL, 4
- Mfr # 29707
- Zoro # G1659019
product price:Â
$
41.75
/ea
Key Features
Overall Length
63 mm
Number of Flutes
2
Length of Cut
11 mm
Shank Dia.
4 mm
Corner Radius
0.15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29707
- Zoro #
- G1659019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 63 mm
- Length of Cut
- 11 mm
- Shank Dia.
- 4 mm
- Corner Radius
- 0.15 mm
- Milling Dia.
- 4 mm
Details
- Number of Flutes
- 2
- End Mill Material
- Carbide
- Material - Machining
- Carbide
Description
Endmill,2 FL,4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.