Twist Drill Bit Set, HSS, 4-Piece
- Mfr # 64298050000
- Zoro # G0992971
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
1/4 in, 5/16 in, 3/8 in, 7/16 in
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64298050000
- Zoro #
- G0992971
- UPC #
- -
- Country of Origin
- India
- Item
- Jobber Length Drill Bit
- Number of Pieces
- 4
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High Speed Steel
- Includes
- 1/4 in, 5/16 in, 3/8 in, 7/16 in
- Impact Rated
- No
- Features
- Split Points, Grooved Points
- Shank Shape
- Round
- Shank Type - Machining
- Hex
- Material - Machining
- High Speed Steel
- Finish - Machining
- Uncoated
- Measurement System
- Fractional Inch
Dimensions
- Drill Bit Sizes Included
- 1/4 in, 3/8 in, 5/16 in, 7/16 in
- Drill Bit Size
- 1/4" to 7/8"
- Drill Bit Dimension Type
- Fractional Inch
- Smallest Drill Bit Size
- 1/4 in
- Largest Drill Bit Size
- 7/16 in
Description
The SLUGGER BY FEIN - 64298050000 is a set of jobber length drill bits intended for drilling applications using the included fractional-inch bit sizes. The set includes four high speed steel bits with fractional inch sizes ranging from 1/4 inch to 7/16 inch. Each bit is compatible with chucks that accept a round shank with a hex type and features split and grooved points. The bits have a 135-degree point angle and come uncoated.
Key Features:
- Material: High speed steel for machining tasks.
- Drill bit sizes included: 1/4 in, 5/16 in, 3/8 in, 7/16 in.
- Shank shape: Round with a hex type shank for chuck engagement.
- Point angle: 135 degrees.
- Features split and grooved points.
- Uncoated finish.
- Measurement system: Fractional inch.
- Number of pieces: 4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.