Shop AVERY
See all product information
Create Account
Avery Big Tab Insertable Plastic Dividers 11901, 8 Multicolor Tabs, 1 Set
- Mfr # 7278211901
- Zoro # G1663417
product price:Â
$
3.69
/ea
Sold in multiples of 24 for
$88.56
Key Features
Features
3-Hole Punched
Type
Insertable
Material
Plastic
Divider Color
Clear
Tab Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7278211901
- Zoro #
- G1663417
- UPC #
- 067933119018
- Country of Origin
- Italy
- Item
- Index Tabs
- Features
- 3-Hole Punched
- Type
- Insertable
- Material
- Plastic
- Divider Color
- Clear
- Tab Color
- Assorted
- Index Tab Color
- Multicolor
- Index Tabs - Item
- Binder Divider
- Color
- Translucent
- Language
- English
- For Use With
- 3-Ring Binders
- Number of Tabs
- 8
- Tab Cuts Visible
- 8
- Tab Type
- Insertable Labels
- Shell Material
- Plastic
- Compatible Product Type
- 3-Ring Binders
- Traction Material
- Plastic
Dimensions
- Width
- 8 1/2 in
- Height
- 11 in
- Thickness
- 0.007 mil
- Overall Height
- 11 in
- Overall Width
- 8 1/2 in
- Fits Chest Size
- 3-Hole Punched
Description
Binder Divider, Index Tab Type Insertable Labels, Tab Message Blank, Index Tab Color Multicolor, Divider Color Clear, Number of Tabs 8, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 8, Thickness 0.007 mil, Material Plastic, For Use With 3-Ring Binders, Index Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.