Shop ACCO
See all product information
Create Account
Report Cover, Blue, 11" H
- Mfr # ACC25973
- Zoro # G222380833
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Thickness
20 pt
Features
Eco-friendly, Tyvek Gusset, Sturdy, Hinged
Sheet Size
8-1/2 in x 11 in
Sheet Standard
Letter
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACC25973
- Zoro #
- G222380833
- UPC #
- 050505259731
- Country of Origin
- United States
Dimensions
- Thickness
- 20 pt
- Sheet Size
- 8-1/2 in x 11 in
- Compatible Sheet Width
- 8 1/2 in
- Compatible Sheet Height
- 11 in
- Overall Height
- 11 in
- Overall Width
- 8 1/2 in
Details
- Features
- Eco-friendly, Tyvek Gusset, Sturdy, Hinged
- Sheet Standard
- Letter
- Item
- Report Cover
- Color
- Blue
- Folder Capacity
- 3 in
- Material
- Pressboard
- Shell Material
- Pressboard
- Wire Color
- Blue
Description
Report Cover, Color Blue, Material Pressboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.