Shop BALDWIN
See all product information
Create Account
Passage Door Knobs Lifetime Brass
- Mfr # 5025.003.PASS
- Zoro # G1680014
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Material
Brass
Color
Lifetime Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5025.003.PASS
- Zoro #
- G1680014
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4.4
- Width
- 5.2
- Length
- 5.9
Details
- Item
- Passage Door Knobs Lifetime Brass
- Series
- Estate
- Strike Type
- Full Lip Strike
- Backset
- 2-3/8" Backset
- Material
- Brass
- Color
- Lifetime Brass
- Weight
- 3.1
- Function
- Passage
Description
Item Passage Door Knobs Lifetime Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.