Zermatt Passage Knob, Satin Nickel
- Mfr # ZT101 15
- Zoro # G508412135
product price:Â
$
87.39
/ea
Key Features
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Color
Flat Black
Height
4 1/8 in
For Use With
Residential
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT101 15
- Zoro #
- G508412135
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
- Width
- 2 1/2 in
Details
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Color
- Flat Black
- For Use With
- Residential
- Material
- Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.