Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Bracket, Wall Mount
- Mfr # WBB44
- Zoro # G1699555
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coated
For Use With
Enclosures, Racks
Color
Black
Depth (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBB44
- Zoro #
- G1699555
- UPC #
- 662620807706
- Country of Origin
- United States
- Item
- Wall Mount Bracket
- Material
- Steel
- Finish
- Powder Coated
- For Use With
- Enclosures, Racks
- Color
- Black
- Rack Units
- 4
- Application
- Horizontal Organizer
- Type
- Bracket, Bottom Hinged
- Overall Load Capacity
- 50 lb
- Product Type
- Bottom Hinged Bracket
- Standards
- TIA
Description
Wall Mount Bracket, Color Black, Finish Powder Coated, For Use With Enclosures, Racks, Material Steel, Product Type Bottom Hinged Bracket, Rack Units 4, Overall Load Capacity 50 lb, Number of Ports Not Applicable, Resistance Properties Not Applicable, Overall Depth 4 in, Overall Height 7 in, Overall Width 19 in, Standards TIA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.