Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Cable Management
- Mfr # VME614C1
- Zoro # G324447052
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Overall Height
80 in
Number of Sides
Dual Side
Finish
Powder Coated
Includes
(5) Rear Cable Rungs, (6) Spools
Includes Mounting Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VME614C1
- Zoro #
- G324447052
- UPC #
- 662620342351
- Country of Origin
- United States
- Item
- Cable Management
- Number of Sides
- Dual Side
- Finish
- Powder Coated
- Includes
- (5) Rear Cable Rungs, (6) Spools
- Includes Mounting Hardware
- Yes
- Material
- Steel
- Color
- Black
- Orientation
- Vertical
- For Use With
- Cable Management
Dimensions
- Overall Height
- 80 in
- Overall Depth
- 14 in
- Overall Width
- 6 in
Description
Cable Management, Color Black, Finish Powder Coated, For Use With Cable Management, Includes (5) Rear Cable Rungs, (6) Spools, Material Steel, Rack Units Not Applicable, Includes Mounting Hardware Yes, Orientation Vertical, Number of Sides Dual Side, Overall Depth 14 in, Overall Height 80 in, Overall Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.