Micrometer, 2"
- Mfr # 3M102-00
- Zoro # G1706551
product price:Â
$
54.39
/ea
Key Features
Resolution
0.0001"
Features
Easy to Read Markings
Long Form Calibration Certificate
No
IP Rating
Not Rated
Included Certification
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3M102-00
- Zoro #
- G1706551
- UPC #
- 780538009040
- Country of Origin
- China
- Item
- Swiss Style Micrometer
- Resolution
- 0.0001"
- Range
- 1 to 2"
- Features
- Easy to Read Markings
- Long Form Calibration Certificate
- No
- IP Rating
- Not Rated
- Included Certification
- None
- Accuracy
- 0.0001 in
Description
Micrometer,2 In., Accuracy 0.0001 in, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.