Shop TRANSAIR

Threaded Drop Bracket, Polyamide, Black

  • Mfr # 6663 40 22
  • Zoro # G1749851

product price: 
$
68.45
/ea

Key Features

Specific Fitting Shape
Drop Bracket Adapter
For Tubing O.D. 1
40 mm
Type
Threaded Drop Bracket
Color
Black
Pipe Size (Fittings)
1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6663 40 22
Zoro #
G1749851
UPC #
-
Country of Origin
France

Dimensions

Pipe Size (Fittings)
1/2"
Fitting Size (NPT)
1/2 in
Overall Length
1 15/32 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Wire Rope Length
1 15/32 in
Length
1 15/32 in

Details

Item
Push-Fit Fitting
Specific Fitting Shape
Drop Bracket Adapter
For Tubing O.D. 1
40 mm
Type
Threaded Drop Bracket
Color
Black
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Material
Polyamide
Application
Vacuum
Maximum Operating Pressure
232 psi
Release Type
Ring
System of Measurement
Imperial
Fitting Material
Polyamide
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Vacuum Rating
0.03 inHg
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Aluminum
Minimum Operating Temperature
4 Degrees F
Fitting Shape
Drop Bracket
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air, Gases
Operating Pressure - Maximum
232 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
4 Degrees F
Series
Transair

Description

Push-Fit Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.