Shop VALVOLINE
See all product information
Create Account
Automatic Transmission Fluid, Bottle, 1 gal, ATF, Synthetic, Red
- Mfr # 773775
- Zoro # G1769677
product price:Â
$
32.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
1 gal
Container Type
Bottle
Flash Point (F)
390 Degrees F
Viscosity Index
163
Viscosity (SUS @ 100 F)
35 SUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 773775
- Zoro #
- G1769677
- UPC #
- 074130003224
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
- Container Size
- 1 gal
- Fits Chest Size
- High Performance Conditioning Agents Prolong Seal Elasticity to Prevent Leaks, Improve Durability and Transmission Life with Anti-Wear Technology to Avoid Costly Repairs, Suitable for use in 95% of ATF Vehicles in Operation with Us Registered Light Duty Applications
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 gal, Series MaxLife Multi-Vehicle, Transmission Type Automatic Transmissions, Viscosity Index 163, Base Formulation Synthetic, Color Red
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.