Shop MILES LUBRICANTS

16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Amber

  • Mfr # MSF1424007
  • Zoro # G5100621

product price: 
$
23.99
/ea

Key Features

SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSF1424007
Zoro #
G5100621
UPC #
856574006647
Country of Origin
United States
Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
Flash Point
455 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Bottle
Viscosity Index
244
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
200 Degrees F
AGMA Standard
7
Container Type
Bottle
Lubricant Additives
No Additives
Four-Ball Wear
Not Specified
Min. Operating Temp.
6 Degrees F
Timken OK Load
Not Specified
Extreme Pressure Use
No
Pour Point
-23 Degrees F
Item - Gear Oil
Gear Oil
NSF Rating
Not Rated
Minimum Operating Temperature
6 Degrees F
SAE Viscosity Grade
140W
Maximum Operating Temperature
200 Degrees F
Wire Color
Amber

Dimensions

Container Size
16 oz

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 212, Flash Point 455 Degrees F, Pour Point -23 Degrees F, Container Type Bottle, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.