Data Cable, Plenum, 4 Wire, Natural, 1000ft

  • Mfr # C3064.41.86
  • Zoro # G1773344
product price: 
$
864.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C3064.41.86
Zoro #
G1773344
UPC #
079407785124
Country of Origin
United States
Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Shielding Material
Foil
Maximum Voltage Rating
150 V
NEC Article and Type
725 CL3P, 800 CMP
Standards
CE, NFPA 262 and CSA, NEC Article 725, NEC Article 800, RoHS Compliant
Plenum / Riser Rated
Plenum Rated
Application
Audio Systems, Communications
Cable Sub-Category
Multi-Conductor
Shielded
Shielded
NEC Article
725/800
Total Number of Conductors - Data Cable
3 (0 Pair)
Item - Data Cable
Communication Cable
Insulation Material
PVC
Fire Rating - Data Cable
Plenum
Solid / Stranded
Stranded
Application - Communication Cable
Audio Systems, Control Systems
Shielded / Unshielded
Shielded
Package Type - Data Cable
Reel in a Box
Temp. Range
32 Degrees to 167 Degrees F
Jacket Material - Wire and Cable
PVC
Package Type
Reel in a Box
Product Type
Communication Cable
Maximum Operating Temperature
167 Degrees F
Power Limited
Power Limited
Maximum Capacitance
96.0 pf/ft
Number of Pairs
0
Minimum Operating Temperature
32 Degrees F

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Nominal Outside Dia.
0.169 in
Spool Length
1,000 ft
Length
1000 ft.
Conductor Size
18 AWG
Conductor Size - Data Cable
18 AWG

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Maximum Voltage Rating 150 V, NEC Article and Type 725 CL3P, 800 CMP, Number of Pairs 0

Ratings & reviews