Shop GARVEY
See all product information
Create Account
QueueSystemVT1Controller, Blk, Red, Plastic
- Mfr # 038879
- Zoro # G1784404
product price:Â
$
64.19
/ea
Key Features
Features
Number Feed, Number Reset, On/Off Setting, 100 ft Range, Volume Setting
For Use With
Mfr No. 38875
Includes
9V Battery
Product Type
VT1 Controller
Compatible Manufacturer Part Number
38875
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 038879
- Zoro #
- G1784404
- UPC #
- 039956388795
- Country of Origin
- Italy
Dimensions
- Fits Chest Size
- Number Feed, Number Reset, On/Off Setting, 100 ft Range, Volume Setting
Details
- Item
- Queue System VT1 Controller
- Features
- Number Feed, Number Reset, On/Off Setting, 100 ft Range, Volume Setting
- For Use With
- Mfr No. 38875
- Includes
- 9V Battery
- Product Type
- VT1 Controller
- Compatible Manufacturer Part Number
- 38875
- Compatible Product Type
- Queue System Electronic LED
- Material
- Plastic
- Color
- Black, Red
- Shell Material
- Plastic
Description
Queue System VT1 Controller, Features Number Feed, Number Reset, On/Off Setting, 100 ft Range, Volume Setting, For Use With Mfr No. 38875, Includes 9V Battery
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.