Shop GROTE

Marker/Side Turn Lamp, Rectangular, Red

  • Mfr # 53062
  • Zoro # G1786023

product price: 
$
17.49
/ea

Key Features

Lighting Technology
Incandescent
Type
Sentry Sealed
Lens Color
Red
Voltage
12V DC
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53062
Zoro #
G1786023
UPC #
089373570334
Country of Origin
United States

Dimensions

Depth
2-5/32"
Height - Vehicle Lighting
2 in
Length
5-7/8"
Width
2"
Width - Vehicle Lighting
2 3/16 in
Length - Vehicle Lighting
5 7/8 in
Overall Width
5 7/8 in
Overall Height
2 in
Overall Depth
2 3/16 in
Fits Chest Size
Hermetic Lens to Housing Seal

Details

Item
Side Turn Marker Lamp
Lighting Technology
Incandescent
Type
Sentry Sealed
Lens Color
Red
Voltage
12V DC
Color
Red
Used For
Replacement
Lens Shape - Vehicle Lighting
Rectangular
Termination Type
Pigtail
Material
Polycarbonate
Current Rating
0.59 to 2.1A
Shape
Rectangular
Wiring Connection - Vehicle Lighting
Pigtail
Lighting Technology - Vehicle Lighting
Incandescent
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Mounting - Vehicle Lighting
Permanent
Volt Bulb
12
Lamp Type
incandescent
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Features
Hermetic Lens to Housing Seal
Standards
FMVSS 108
Compatible Electrical Connection Manufacturer Model Number
66900, 66904, 66905
Electrical Connection
Pigtail
Mount Type
Screw
Current
0.6 to 1.3 A
Mount Style
Surface
Light Type
Stop Light
Installation Type
Permanent
Operating Voltage
12V DC
Manufacturer Warranty
1 yr
Shell Material
Polycarbonate
Wire Color
Red

Description

Side Turn Marker Lamp, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 5 7/8 in, Overall Depth 2 3/16 in, Current 0.6 to 1.3 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWW6, 2CWW8, 2VPL5, Compatible Electrical Connection Manufacturer Model Number 66900, 66904, 66905, Mount Type Screw, Mount Style Surface, Installation Type Permanent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.