Shop WATTS
See all product information
Create Account
Float Ball, Round, Plastic, 8 In
- Mfr # P8-1
- Zoro # G1794186
product price:Â
$
20.69
/ea
Key Features
Material of Construction
Plastic
Float Dia.
8 in
Float Weight
1.06 oz
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
Shape
ROUND
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P8-1
- Zoro #
- G1794186
- UPC #
- 098268435870
- Country of Origin
- United States
- Item
- Float Ball
- Material of Construction
- Plastic
- Float Weight
- 1.06 oz
- For Use With
- Automatic Watering Kits, Stems and Nuzzle Assemblies
- Shape
- ROUND
- Connection
- Internal
- Float Specific Gravity
- 0.08
- Max. Liquid Temp.
- 140 Degrees F
- Material
- Polyethylene
- Connection Type
- Threaded
- Product Type
- Float Ball
- Float Shape
- Cylindrical
- Fluid Temperature - Maximum
- 140 Degrees F
- Connection Location
- Internal
- Compatible Product Type
- Float Valves
- Shell Material
- Polyethylene
- Traction Material
- Polyethylene
Dimensions
- Float Dia.
- 8 in
- Thread Size
- 1/4"-20
- Float Length
- 8 in
- Overall Diameter
- 8 in
Description
Float Ball, Plastic, Internal Connection, 8 in Float Dia., 8 in Float Length, Float Weight 1.06 oz, Thread Size 1/4 In.-20, Max. Liquid Temp. 140 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.