Shop SCHNEIDER ELECTRIC

Adder Deck, 4 Convertible Contact Carts

  • Mfr # 8501XB40
  • Zoro # G1797817

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

For Use With
4 Convertible Contact Cartridges
Accessory Group
A, F
Module Function
Expansion
Standards
CE Certified, CSA Certified, RoHS Compliant, UL Listed
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8501XB40
Zoro #
G1797817
UPC #
785901537328
Country of Origin
Korea, Republic of
Item
Adder Deck
For Use With
4 Convertible Contact Cartridges
Accessory Group
A, F
Module Function
Expansion
Standards
CE Certified, CSA Certified, RoHS Compliant, UL Listed
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508
[Icm] Rated Short-Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508
Electrical Connection
screw clamp terminals
Contacts Type And Composition
4 NO 4 standard contact cartridges
Product Certifications
CE || CSA LR60905 class 3211 02 || UL recognized E78403 CCN NKCR2
Product Or Component Type
adder deck
Awg Gauge
AWG 18 to AWG 12 copper
Relay Type
control relay
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Terminal Tightening Torque
Control circuit 9.03 to 12.04 lbf.in (1.02 to 1.36 N.m) screw terminals
Rated Short Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508; 30 A 240 V AC inductive control circuit UL 508; 15 A 480 V AC inductive control circuit UL 508; 12 A 600 V AC inductive control circuit UL 508; 10 A Less than or Equal to 600 V AC resistive control circuit UL 508; 1.1 A 125 V DC inductive control circuit UL 508; 0.55 A 250 V DC inductive control circuit UL 508; 0.2 A 301 to 600 V DC inductive control circuit UL 508; 4 A 125 V DC inductive control circuit UL 508; 0.8 A 250 V DC resistive control circuit UL 508
Compatible Product Type
4 Convertible Contact Cartridges

Description

Adder Deck, For Use With 4 Convertible Contact Cartridges, Includes Not Applicable, Module Function Expansion, Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.