Shop LITTLE GIANT PUMP

PumpControlPanel, 9.8A, Single, 230VAC

  • Mfr # 2801084915
  • Zoro # G1803103

product price: 
$
148.00
/ea
Free Shipping & Returns

Key Features

Phase
Single
Phase - Pumps
1
Voltage
230V
Number of Pumps Controlled
1
Height (In.)
8-7/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2801084915
Zoro #
G1803103
UPC #
010121117334
Country of Origin
United States
Phase
Single
Phase - Pumps
1
Voltage
230V
Number of Pumps Controlled
1
Control Box Type
CSIR
Enclosure Type
3R
Amps
9.8
Item
Pump Control Panel
Includes
Exclusive Franklin Electric QD Relay
Mounting
Pole or Wall
Accepts
Up to #10 AWG Wire
Motor/Pump HP
1 hp
Type
Submersible
Switch Actuation
No Switch Included
Compatible Pump Type
Submersible Deep-Well Pump
Rated Voltage
230V AC
Location
Indoor/Outdoor
Locking Style
Non-Lockable
Number of Switches Included
0
NEMA Enclosure Rating
3R
Includes HOA Switch
No HOA Switch Included
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
1 hp
Enclosure Material
Steel
Current
9.8 A
Product Type
Pump Controller
Series
CSIR

Dimensions

Height (In.)
8-7/16
Width (In.)
4-13/16
Depth (In.)
2-13/16
Height
8.4375 in
Width
4.8125 in
Overall Height
8.44 in
Overall Width
4.81 in
Depth
2.8125 in
Manufacturers Warranty Length
1 yr
Overall Depth
2.81 in

Description

Pump Control Panel, Includes Exclusive Franklin Electric QD Relay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.