Shop BOSTON GEAR

Jaw Coupling Insert, Polyurethane, FC30

  • Mfr # XFCA30
  • Zoro # G1805614

product price: 
$
83.79
/ea

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
FC30
Material - Spiders
Polyurethane
Rated Torque
1,500 in-lb
Max. RPM
3,600 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XFCA30
Zoro #
G1805614
UPC #
781711080580
Country of Origin
United States

Dimensions

Size - Jaw Couplings
FC30
Shaft Dia. Range (In.)
1 to 1-5/8
Coupling Size
FC30
Spider Width
1.16 in
Outside Diameter
3 in

Details

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Polyurethane
Rated Torque
1,500 in-lb
Max. RPM
3,600 RPM
HP Rating @ 100 RPM
2.20
Temp. Range
-32 Degrees to 200 Degrees F
Serviceable Temp. Range (F)
-32 to 200
HP Rating @ 300 RPM
6.5
Max. Torque (In.-Lbs.)
1500
HP Rating @ 1750 RPM
34.3 hp
HP Rating @ 50 RPM
1.1 hp
Item
Polyurethane Spider Insert
HP Rating @ 3450 RPM
63.6 hp
HP Rating @ 1150 RPM
23.3 hp
HP Rating @ 870 RPM
17.9 hp
HP Rating @ 690 RPM
14.4 hp
Type
Polyurethane
Color
Tan
Number of Teeth
6
Minimum Operating Temperature
-32 Degrees F
Zero Backlash
No
Spider Material
Polyurethane
Maximum Speed
3,450 RPM
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ 100 RPM
2.2 hp
Compatible Hub Manufacturer Part Number
FC30
Parallel Misalignment
0.002 in
Maximum Operating Temperature
200 Degrees F
Fail Safe
Yes
Working Torque
1,500 in-lb
System of Measurement
Inch
Angular Misalignment
1 Degrees
For Misalignment Type
Angular, Parallel
Weight
0.091 lb
Standards
ISO 9001
Horsepower @ RPM
23.3 hp @ 1150 RPM
Spider Type
Solid Center Spider
Maximum Torque
1,500 in-lb
Wire Color
Tan

Description

Polyurethane Spider Insert, Coupling Size FC30, Outside Diameter 3 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 2.2 hp, Spider Material Polyurethane, Maximum Torque 1,500 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1 Degrees , Color Tan, Compatible Hub Manufacturer Part Number FC30, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 23.3 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.