Shop SIMONDS

Mill File, American, Rectangular, Second

  • Mfr # 78148100
  • Zoro # G1832056

product price: 
$
11.49
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Second
Thickness
11/64 in
Pattern
American
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
78148100
Zoro #
G1832056
UPC #
72660600752
Country of Origin
Multiple
Item
Mill File
Profile Shape
Rectangular
Cut Type
Second
Pattern
American
Application
For General Purpose Use
Finish
Black Oxide
Handle Design
Tang
Teeth per Inch
46
Edges
Single Cut
Number of Pieces
1
Features
Mill Files are Single Cut on the Sides, Edges, Taper Toward the Point in Width
File Type
Mill File
Taper
Taper Towards Point
Includes Handle
No
Rigidity
Rigid
File Coarseness
Second Cut
Edge Cut Style
Single
Series
Maxi-Sharp(R)
Insulated
No
Container Type
Box
File Body Finish
Black Oxide
File Style
American Pattern File
Face Cut Style
Single-Cut
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Number of Cut Edges
4
Shape
Flat

Description

Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/64 in, File Width 31/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 46, File Body Finish Black Oxide, Container Type Box

Ratings & reviews