Shop BALDWIN

Kits

  • Mfr # 6501.000.C
  • Zoro # G1834820

product price: 
$
47.25
/ea

Key Features

Strike Type
Mortise
Series
Estate
Height
0.14
Material
Brass / Steel
Length
2.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6501.000.C
Zoro #
G1834820
UPC #
-
Country of Origin
China
Item
Kits
Strike Type
Mortise
Series
Estate
Material
Brass / Steel
Product Type
Door

Dimensions

Height
0.14
Length
2.75
Width
1

Description

Item Kits

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.