Shop SCHLAGE

Door Lever Lockset, Mechanical, Mortise

  • Mfr # L9070J SL1 630
  • Zoro # G3950727

product price: 
$
1,769.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9070J SL1 630
Zoro #
G3950727
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
Anti Ligature Lever
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Number of Keys
0
Lockset Fire Rating
3 hr
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Fire Rating - Door Hardware
3 hr
Strike Type
Curved Lip
Ligature Resistant
Yes
Location Type
Healthcare, Institutional
Backset
2 3/4 in
Number of Pins
0
For Use With
Various Door Types
Strike Dim.
2-1/4 x 1-3/4 in
Item
Door Lockset
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Lockset Performance Strength
Standard Duty
Handle Material
Steel
Includes
Dust Box
Series
9000
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Visual Indicator Message
Locked/Unlocked
Performance Grade
1
Lockset Style
L SL1
Includes Core
Core Not Included
Application
Commercial
Hand Orientation
Non-Handed
Fire Rating
3 hr
Failure Mode
Fail Secure
Ligature-Resistant
Ligature-Resistant
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
Lockset Function ANSI Code
F05
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt

Description

Classroom Lock,SL1 Trim,Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.