SpeedControl, White, Plastic, TouchButton
- Mfr # 99106
- Zoro # G1835690
product price:Â
$
29.99
/ea
Key Features
For Use With
Hunter Residential Ceiling Fans
Length
5 in
Requires
Simple Connect, iOS, Android Devices
Dia.
1"
Mounting
Handheld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99106
- Zoro #
- G1835690
- UPC #
- 049694991065
- Country of Origin
- China
- For Use With
- Hunter Residential Ceiling Fans
- Requires
- Simple Connect, iOS, Android Devices
- Item
- Speed Control
- Mounting
- Handheld
- Standards
- ETL Damp-Rated
- Material
- Plastic
- Includes
- Add-On Remote Controller
- Voltage
- 120V AC
- Finish
- Blue
- Switch Style
- Mechanical
- Plate Color
- White
- Switch Type
- Touch Button
- Compatible with Series
- Hunter Residential Ceiling Fans
- Reversible
- Not Reversible
- Plate Material
- Plastic
- Input Voltage
- 120V AC
- Application
- Commercial, Dorms, Fans
- Mount Type
- Remote
- Product Type
- Speed Control
- Compatible Series
- Hunter Residential Ceiling Fans
Dimensions
- Length
- 5 in
- Dia.
- 1"
- Width
- 2 1/2 in
- Overall Width
- 5 in
Description
Speed Control, Switch Type Touch Button, Input Voltage 120V AC, Plate Material Plastic, Reversible Not Reversible, Plate Color White, Overall Width 5 in, Compatible with Series Hunter Residential Ceiling Fans, Includes Add-On Remote Controller, Application Commercial, Dorms, Fans, Standards ETL Damp-Rated, Product Type Speed Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.