Shop COMPX REGULATOR

Electronic Keyless Lock, RH, Self-Locking,

  • Mfr # REG-S-R-5-BLK
  • Zoro # G1836637

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Integral Pull
Max. User Codes
19
Door Thickness
1.44 in
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REG-S-R-5-BLK
Zoro #
G1836637
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1.44 in
Outside Height
1.5 in
Latch Length
0.97 in
Body Width
5 7/16 in
Body Height
1 1/2 in
Body Depth
1 1/8 in
For Surface Thickness - Maximum
1 7/16 in

Details

Item
Electronic Keyless Lock
Handle Type
Integral Pull
Max. User Codes
19
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
Usage
Assigned, Shared
Latch Type
Deadlatch
Lock Material
Metal
Product Type
Electronic Keyless Lock
Includes
Mounting Hardware
Number of Buttons
12
Bolt Throw
31/32 in
ADA Compliant
No
Finish
Black
Hand
Right Hand
Power Source
Battery
Battery Life
75,000 Cycles
Number of Keys on Keypad
12
Features
Self-Locking
Keypad Material
Membrane
Battery Type
AAA
Color
Black
Number of User Codes - Maximum
19
Includes Hardware
Hardware Included
Includes Batteries
Batteries Included
Handing Orientation
Right-Hand
ADA Compliance
Non-ADA Compliant
Includes Handle
Handle Included
Autolock
Self-Locking
Number of Batteries
2
Hand Orientation
Right-Hand
For Enclosure Type
Cabinet Doors, Lockers
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Black

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Lockers, Access Method Keypad, Usage Assigned, Shared, Handle Type Integral Pull, Door Thickness 1.44 in, Lock Material Metal, Finish Black, Hand Right Hand, Outside Height 1.5 in, Latch Length 0.97 in, Keypad Material Membrane, Number of Keys on Keypad 12, Features Self-Locking, Power Source Battery, Battery Life 75,000 Cycles, Max. User Codes 19, ADA Compliant No, Includes Mounting Hardware, Voltage Not Applicable, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.