Grade 2 Tubular Lock, Storeroom Function, Less Cylinder, Jupiter Lever, Bright Brss Fnsh, Non-Handed
- Mfr # S80LD JUP 605
- Zoro # G909952254
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Brass
Material
Metal
Type
Tubular Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S80LD JUP 605
- Zoro #
- G909952254
- UPC #
- 197163094288
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Bright Brass
- Material
- Metal
- Type
- Tubular Lock
- Cylinder Core Type
- Less Cylinder
- Features
- Storeroom
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 2 Tubular Lock, Storeroom Function, Less Cylinder, Jupiter Lever, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.