Solid Serving Spoon, Stainless Steel
- Mfr # BUF1
- Zoro # G1839166
product price:Â
$
8.29
/ea
Key Features
Material
Stainless Steel
Dishwasher Safe
Yes
Utensil Handle Color
Stainless Steel
Utensil Material
Stainless Steel
NSF Certified
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUF1
- Zoro #
- G1839166
- UPC #
- 710277310015
- Country of Origin
- China
- Item
- Serving Spoon
- Material
- Stainless Steel
- Dishwasher Safe
- Yes
- Utensil Handle Color
- Stainless Steel
- Utensil Material
- Stainless Steel
- NSF Certified
- No
- Utensil Color
- Stainless Steel
- Serving Utensil Capacity
- No Capacity
- Utensil Handle Material
- Stainless Steel
- Finish
- Polished
- Coated Handle
- No
- Head Design
- Solid
- Product Type
- Serving Spoon
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Utensil Length
- 12 in
- Utensil Width
- 2 1/2 in
- Overall Length
- 11 3/4 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Description
Solid Serving Spoon, Material Stainless Steel, Length 12 In., Width 2-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.