Gibson Soho Lounge Round 16-Piece Dinnerware Set, Burgundy
- Mfr # 75097332M
- Zoro # G622980442
product price:Â
$
57.19
/ea
Key Features
Overall Height
1 in
Color
Burgundy
Overall Width
11 in
Overall Length
11 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75097332M
- Zoro #
- G622980442
- UPC #
- 085081180087
- Country of Origin
- China
Dimensions
- Overall Height
- 1 in
- Overall Width
- 11 in
- Overall Length
- 11 in
Details
- Item
- Dinnerware Set
- Color
- Burgundy
- Material
- Stoneware
Description
The Soho Lounge round dinnerware set has a rich contrasting two-tone pattern (burgundy/black) that delivers a stylish, contemporary feel to any table. The reactive glaze adds a touch of chic to this modern set. Each piece is made of durable stoneware and the artistry of its reactive glaze finishing technique produces differences in and texture, ensuring no two pieces are ever alike. Set Includes: 4 - 11in Dinner Plates 4 - 7.75in Dessert Plates 4 - 5.5in Bowls 4 - 13.5oz Mugs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.