Shop DRILL AMERICA
See all product information
Create Account
8" Flat Second File
- Mfr # DIC03599
- Zoro # G1852754
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Finish
Black Oxide
Material
Carbon Steel
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIC03599
- Zoro #
- G1852754
- UPC #
- 887861165228
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Overall Length
- 8 in
Details
- Item
- Carbon Steel File
- Profile Shape
- Flat
- Cut Type
- Second
- Finish
- Black Oxide
- Material
- Carbon Steel
Description
Flat Files are used by machinists, machinery builders, ship and engine builders, repairmen and others who require rapid removal of metal. They are rectangular in cross section and taper slightly towards the point in both width and thickness. Double cut on both sides, single cut on both edges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.