Locking Device, Steel, Replacement Part, PR

  • Mfr # 0700LD
  • Zoro # G1853350
product price: 
$
30.29
/pr

Key Features

Type
Replacement
Material of Construction
Steel
Material
Steel
Fits Brand
Jay R. Smith MFG. Co
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0700LD
Zoro #
G1853350
UPC #
727753027305
Country of Origin
Taiwan, Province of China
Item
Locking Device
Type
Replacement
Material of Construction
Steel
Material
Steel
Fits Brand
Jay R. Smith MFG. Co
Finish
Unfinished
For Use With Mfr. Model Number
0700, 0700-E, 0700D, 0700D-E
Color
Gray
Product Type
Locking Device
Resistance Properties
Rust-Resistant
Includes
Replacement Locking Device
Application
Lavatory Support
Compatible with Series
0700
Connection Type
Screw
Standards
ASME A112.6.1M-97 (R08)
Compatible with Brand
Jay R. Smith MFG. Co
Compatible Manufacturer Model Number
0700
Compatible with Manufacturer Model Number
0700
For Manufacturer Part Number
0700
Compatible with Mfr. Model Number
0700
Compatible Manufacturer Part Number
0700
Shell Material
Steel
Compatible Series
0700
Wire Color
Gray
Traction Material
Steel

Description

Locking Device, Overall Diameter Not Applicable, Shape Not Applicable, Product Type Locking Device, Includes Replacement Locking Device, Standards ASME A112.6.1M-97 (R08), Finish Unfinished, Application Lavatory Support, Gauge Not Applicable, Material Steel, Color Gray, Flow Rate Not Applicable, Compatible Manufacturer Part Number 0700, Compatible with Brand Jay R. Smith MFG. Co, Compatible with Series 0700, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable

Ratings & reviews