Strainer, Silver, Round, 4-1/2 in Dia
- Mfr # GP41398-CP
- Zoro # G2149176
product price:Â
$
24.15
/ea
Key Features
Size
4-1/2"
Connection Type
Twist, 3 1/2 in
Finish
Chrome
Includes
Replacement Strainer Cup
Standards
ASME A112.18.2, CSA B125.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 4-1/2"
- Length (In.)
- 4 1/2 in
- For Sink Drain Opening Dia.
- 4 1/2 in
- Strainer Diameter
- 4 1/2 in
- Strainer Height
- 7/8 in
- For Drain Height
- 3 1/2 in, 4 in
- Overall Diameter
- 4 1/2 in
- Height
- 1 1/4 in
Description
Strainer, Product Type Strainer, Overall Diameter 4 1/2 in, Material Stainless Steel, Finish Chrome, Installation Type Drop-In, Color Silver, Shape Round, Includes Replacement Strainer Cup, Drain Style Round, Standards ASME A112.18.2, CSA B125.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.